Menu Search
Search
IDEAL #64104

TridonĀ® Hose Clamp, 5 to 7 in. OD, Stainless Steel

SKU # 78325098951 Manufacturer Series: Series 64
Type: Hose Clamp
Material: Stainless Steel
OD Max: 7 in.
OD Min: 5 in.
Band-Housing Size: 9/16 in.
Adjuster: 3/8 in. Hex Head Screw