Menu Search
Search
FASTENAL #0427632

Hose Clamp Stainless Steel Worm Drive

SKU # 78998798753
Type: Hose Clamp
Style: Worm Drive
Material: Stainless Steel
OD Max: 1-3/4 in. (44mm)
OD Min: 3/4 in. (17mm)
Adjuster: Hex Head/Slotted

Hose Clamps: Type - Hose Clamp; Style - Worm Drive; OD Max - in - 1-3/4"; OD Min - in - 3/4"; OD Max - mm - 44 mm; OD Min - mm - 17 mm; Material - Stainless Steel; Adjuster - Hex Head/Slotted