Menu Search
Search
DIXON #HSS12

Hose Clamp, Worm Drive, 44/64 - 1-16/64 in. OD, 300 Stainless Steel

SKU # 78215992018 Manufacturer Series: HSS Series
Type: Hose Clamp
Style: Worm Drive
Material: Stainless Steel
OD Max: 1-1/14 in. (32mm)
OD Min: 11/16 in. (17mm)
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: 5/6 in. Slotted Hex Head

Additional Info: Meets SAEJ1508. Four-piece construction. Maximum Torque: 50 in. lb.