Menu Search
Search
DIXON #HS36

Hose Clamp, Worm Drive, 1-52/64 - 2-48/64 in. OD, Stainless Steel

SKU # 78215986366 Manufacturer Series: HS Series
Type: Hose Clamp
Style: Worm Drive
Material: Stainless Steel
OD Max: 2-3/4 in. (70mm)
OD Min: 1-13/16 in. (46mm)
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: 5/6 in. Slotted Hex Head

Additional Info: Meets SAEJ1508. Four-piece construction. Maximum Torque: 50 in. lb.