Menu Search
Search
DIXON #F4

Clamp, Hose Band; Preformed Center Punch; Hose Diameter: 1 in.; Galvanized Steel; Band Size: 5/8 in.

SKU # 78215988736 Manufacturer Series: F Series
Type: Hose Band Clamp
Style: Preformed Center Punch
Material: Galvanized Steel
Hose Diameter: 1 in.
Band-Housing Size: 5/8 in.