Menu Search
Search
ZIEGLER #62C700RFT/B8

Full Threaded Stud, 5/8-11, 7 in.

SKU # 40120696461
Rod Type: Full Threaded
Size: 5/8 in.
Threads per Inch: 11
Length: 7 in.
Material: Grade B8 Stainless Steel

ZIEGLER 62C700RFT/B8 5/8-11 X