Menu Search
Search
ABB INSTALLATION PRODUCTS #H104-3/8X12

Thomas and BettsĀ® All-Thread Rod, 3/8 in., 16 TPI, 12-ft L, 610 lb, Steel, Gold Galv

SKU # 61601330091
Rod Type: All-Thread
Size: 3/8 in.
Threads per Inch: 16
Design Load: 610 lb.
Length: 12 ft.
Material: Steel
Finish: Gold Galvanized