Menu Search
Search
ADALET #JAG-99-07

Cable Connector, Straight, 3/4 in. Hub, 0.85 in.

SKU # 78106341977 Manufacturer Series: JAG
Connector Type: Jacketed MC Cable
Angle: Straight
Material: Copper-free Aluminum Alloy
Application: General Location
Hub Size: 3/4 in.
OD Min: 0.85 in.
OD Max: 0.99 in.
Throat: Insulating Bushing

Connector; Jacketed MC Cable; Straight; 3/4 in. Hub; 0.85 - 0.99 in. Outer Diameter; Insulating Bushing Throat; Copper-Free Aluminum Alloy; For General Location