Menu Search
Search
MSI #P218A

Speedy Shelf Support, Almond, 18.00 in.

SKU # 05238110070
Type: Speedy Shelf Support
Size: 18 in.
Material: Almond Finish

Storage Accessories: Type - Speedy Shelf Support; Size - 18.00 in.; Material - Almond Finish