Menu Search
Search
KWIK-SET #405DL

Lock Set, Delta Lever, Keyed, SmartKey, Satin Nickel

SKU # 78962293069
Type: Lock Set
Shape-Style: Delta Lever
Color-Finish: Satin Nickel
Locking Method: Keyed, SmartKey™
Latch Type: Universal
Backset: 2-3/8 to 2-3/4 in.
Door Thickness: 1-3/8 to 1-3/4 in.
Strike Plate: Round Corner
Material: Metal
Key Code: KW1