Menu Search
Search
HARDWARE RESOURCES #6394-000

Door Hinge, 6 Way Adjustable, 105° Opening, 1-1/4 in.

SKU # 40101411440 Manufacturer Series: 6390
Type: Door Hinge
Adjustment: 6 Way Adjustable
Opening: 105°
Overlay: 1-1/4 in.
Mounting Style: Faceframe
Material: Steel
Finish: Polished Nickel