Menu Search
Search
LOTUS #FCX2972WH

Blind, Cordless; Faux Wood; White; 29 x 72 in.

SKU # 78848160520
Type: Cordless Blind
Material: Faux Wood
Size: 29 x 72 in.
Color: White

Features 2-inch wide slats, 3.25-inch crown valance and heavy-duty metal, high-profile headrail.