Menu Search
Search
JMK #2V7136

Mini Blind, Vinyl, 71 x 36 in.

SKU # 40101620020
Type: Mini Blind
Material: Vinyl
Size: 71 x 36 in.

Door and Window Hardware: Type - Mini Blind; Material - Vinyl; Size - 71.00 x 36.00 in.