Menu Search
Search
JMK #FW23554

Blind, Faux Wood, 23 x 54 in.

SKU # 40101614550

Compare

Maximum number of products selected.
Type: Blind
Material: Faux Wood
Size: 23 x 54 in.

Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 23.00 x 54.00 in.