Menu Search
Search
JMK #FW13540

Blind, Faux Wood, 13 x 40 in.

SKU # 40101614450

Compare

Maximum number of products selected.
Type: Blind
Material: Faux Wood
Size: 13 x 40 in.

Door and Window Hardware: Type - Blind; Material - Faux Wood ; Size - 13.00 x 40.00 in.