Menu Search
Search
FASTEC #K6147SN

Knob, Cabinet; Dia.: 1-1/8 in.; Satin Nickel

SKU # 78972344310
View more versions of this product
Finish: Satin Nickel
Type: Decorative Pull
Size: Dia.: 1-1/8 in.
Material: Steel