Menu Search
Search
FASTEC #CB-15-14-ZP

Corner Bracket, Zinc Plated, 1-1/2 x 1-1.2 x 1/2 in.

SKU # 78972342510
Type: Corner Bracket
Size: 1-1/2 x 1-1.2 x 1/2 in.
Material Finish-Color: Zinc Plated

Brackets and Braces: Type - Corner Bracket; Size - 1-1/2 x 1-1.2 x 1/2 in.; Material Finish-Color - Zinc Plated; Additional Information - 14 Gauge

Additional Info: 14 Gauge