Menu Search
Search
FASTEC #CB-3-13-ZP

Corner Brace L-Shape

SKU # 78972342570
Type: Corner Brace
Configuration: L-Shape
Size: 3 x 3 x 7/8 in.
Material Type: Steel
Material Finish-Color: Zinc Plated

Brackets and Braces: Type - Corner Brace; Configuration - L-Shape; Size - 3x3x7/8"; Material Type - Steel; Material Finish-Color - Zinc Plated