Menu Search
Search
ZIEGLER #.80N600PRP/1481

Roll Pin, M8 Dia Nominal x 60 mm L, Plain Steel

SKU # 40120697851
Type: Roll Pin
Nominal Diameter: M8
Length: 60mm
Material: Steel
Finish: Plain

ZIEGLER .80N600PRP/1481 M8 X 60 R