Menu Search
Search
ZIEGLER #43R300PRP

Roll Pin, 7/16 in. Dia Nominal x 3 in. L, Plain

SKU # 40120696729
Type: Roll Pin
Nominal Diameter: 7/16 in.
Length: 3 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.459 in.
Diameter Min: 0.448 in.
Chamfer Diameter x Length: 0.430 x 0.095 in.

ZIEGLER 43R300PRP 7/16 X 3