Menu Search
Search
ARLINGTON INDUSTRIES #NM74

Cable Connector, 3/8 in. Trade, Plastic, Snap-In Installation, Round, Plastic Throat

SKU # 01899754510
Type: Non-Metallic Sheathed Cable Connector
Installation: Snap-In
Material: Plastic
Throat Shape: Round
Trade Size: 3/8 in. (1/2KO)
Throat: Plastic

Additional Info: Wire Size: (1) 14/2 to 10/3, (2) 14/2 to 14/3