Menu Search
Search
ABB INSTALLATION PRODUCTS #NC-202

Thomas and Betts® Nonmetallic Sheathed Cable Connector 3/4 inch Die-Cast Zinc

SKU # 78599190839 Manufacturer Series: Steel City®

Compare

Maximum number of products selected.
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Die-cast Zinc
Throat Shape: Round
Trade Size: 3/4 in.
Throat: Non-Insulated