Menu Search
Search
L.S. STARRETT COMPANY #68394

Rod, Drill; Tool Steel; 1-31/64 in. Dia. x 36 in. Length; Grade O1; 17.649 lb

SKU # 04965968394 Manufacturer Series: 480
Type: Precision Ground Stock
Diameter: 1-31/64 in.
Length: 36 in.
Grade: O1
Material: Tool Steel
Finish: Polished
Weight: 17.649 lb.
Tolerance - Diameter: Plus or Minus 0.0010 in.

STARRETT 68394 DRILL ROD 480