Menu Search
Search
L.S. STARRETT COMPANY #68536

Rod, Drill; Carbon Steel; 29/32 in. Dia. x 36 in. Length; Grade W1; 6.580 lb

SKU # 04965968536 Manufacturer Series: 481
Type: Precision Ground Stock
Diameter: 29/32 in.
Length: 36 in.
Grade: W1
Material: Carbon Steel
Finish: Polished
Weight: 6.58 lb.
Tolerance - Diameter: Plus or Minus 0.0010 in.

STARRETT 68536 DRILL ROD 481