Menu Search
Search
L.S. STARRETT COMPANY #68419

Rod, Drill; Carbon Steel; 0.323 in. Dia. x 36 in. Length; Grade W1; 0.840 lb

SKU # 04965968419 Manufacturer Series: 481
Type: Precision Ground Stock
Diameter: 0.323 in.
Length: 36 in.
Grade: W1
Material: Carbon Steel
Finish: Polished
Weight: 0.84 lb.
Tolerance - Diameter: Plus or Minus 0.0005 in.

STARRETT 68419 DRILL ROD 481