Menu Search
Search
PORTER-CABLE #PT-6D113FH5

Nail, Framing; Carbon Steel; 2 in. Long; 0.113 in. Diameter

SKU # 03940413531 Manufacturer Series: PT
Type: Framing Nail
Head: Off-Set Round
Material: Coated Carbon Steel Alloy
Length: 2 in.
Diameter: 0.113 in.
Application: To Fasten Joists, Subfloors, Sheathing, Beams and Other Structural Components
Quantity: 5000

B&D PT-6D113FH5 NAIL PT 2IN X.13IN