Menu Search
Search
BLACK & DECKER #PFN16150-1

Nail, Straight Finishing; Galvanized Steel; 1-1/2 in. Long

SKU # 88591113768
Type: Straight Finishing Nail
Head: Square, T-Head
Material: Galvanized Steel
Length: 1-1/2 in.
Application: Indoor Fastening Jobs and Light Duty Fastening such as Installing Decorative Trim
Quantity: 1000
Package: Card

B&DDO PFN16150-1 16GA 1-1/2 FN NAIL