Menu Search
Search
NVENT CADDY #0120050EG

Fender Washer, 1/2 in., 9/16 in. ID x 2 in. OD, Steel

SKU # 78285635933
Type: SAE Fender Washer
Size: 1/2 in.
Inside Diameter: 9/16 in.
Outside Diameter: 2 in.
Material: Steel
Finish: Electro-Galvanized