Menu Search
Search
METALLICS #JW118

Fender Washer, 5/16 x 1-1/2 in. OD, Fender

SKU # 63972080541
Type: Fender Washer
Size: 5/16 in.
Washer Type: Fender
Outside Diameter: 1-1/2 in.
Material: Stainless Steel
Finish: Zinc Chromate