Menu Search
Search
DOTTIE #LWBZ14

Washer, Split Lock; Silicone Bronze; 1/4 in.

SKU # 78100231163
View more versions of this product
Size: 1/4 in.
Type: Round Washer
Washer Type: Split Lock
Material: Bronze
Finish: Silicon