Menu Search
Search
ZIEGLER #10P75TXP0Z

Screw-Sheet Metal-Tapping; Pan Head; No. 10-16; 3/4 in. Long

SKU # 40120697521
Type: Sheet Metal, Tapping Screw
Head Type: Pan Head
Drive: Phillips
Thread Size: No. 10-16
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.

ZIEGLER 10P75TXP0Z 10-16 X 3