Menu Search
Search
ZIEGLER #10P175TXOS

Screw, Sheet Metal-Tapping; Oval Head-Phillips; 1-3/4 in. Long

SKU # 40120697534

Compare

Maximum number of products selected.
Type: Sheet Metal, Tapping Screw
Head Type: Oval Head
Drive: Phillips
Thread Size: No. 10-16
Material: 18-8 Stainless Steel
Length: 1-3/4 in.

ZIEGLER 10P175TXOS 10-16 X 1