Menu Search
Search
ZIEGLER #.120C250KKF/913

Screw, Hex Socket Set; Alloy Steel; Plain Finish; 25mm Long

SKU # 40120698132
Type: Hex Socket Set Screw
Thread Size: M12x1.75 Coarse
Material: Alloy Steel
Finish: Plain
Length: 25mm
Point Type: Flat Point

ZIEGLER .120C250KKF/913 M12-1.75