Menu Search
Search
SIMPSON STRONG TIE CO #WSNTL2LS

Strong-Drive Screw, Wood; Steel; No. 8; 2 in. long

SKU # 78739298995 Manufacturer Series: WSNTL
Type: Wood Screw
Head Type: Flat Head
Size: #8
Application: Exterior Wood-to-Wood
Material: Steel
Finish: Yellow Zinc
Length: 2 in.
Point Type: Sharp Point
Package: 2000

WSNTL wood screws are ideal for fastening subfloor, sheathing, sill plate and stair tread applications using the Simpson Strong-Tie Quik Drive auto-feed screw driving system. With lateral shear, withdrawal and pull-though values that exceed those of 10d common nails, the holding power of WSNTL screws reduces the gaps between the joist and subfloor that cause floor squeaks. Installing WSNTL wood screws removes the need for gluing in diaphragm applications, which eliminates the precise timing, labor and materials that the process requires. Using screws that can be backed out easily allows future access to floor cavities.

Additional Info: Twin Thread