Menu Search
Search
METALLICS #JRM80

Screw, Machine; Steel; No. 6-32; 1/2 in. long

SKU # 63972080024
Type: Machine
Head Type: Round Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc Chromate
Length: 1/2 in.

Additional Info: Package: 100 Jar