Menu Search
Search
METALLICS #JRMB48

Machine Screw, No. 10-32 x 3/4 in. L, Round, Slotted

SKU # 63972080112
Type: Machine Screw
Head Type: Round Head
Drive: Slotted
Thread Size: No. 10-32
Application: Electrical, Plumbing, Heating and Air Conditioning Industries
Material: Brass
Length: 3/4 in.
Package: 500/Pack