Menu Search
Search
HILTI #00311615

Screw, Self-drilling; No. 12-24; 1-1/4 in. long

SKU # 78631198919

Compare

Maximum number of products selected.
Type: Self Drilling Screw
Size: #12
Thread Size: 24
Application: Steel to Steel
Finish: Kwik Cote
Length: 1-1/4 in.
Point Type: No.5 Screw

General Purpose Screws: Type - Self Drilling Screw; Size - No. 12-24; Application - Steel to Steel; Finish - Kwik Cote; Length - 1-1/4 in.; Point Type - No.5 Screw; Additional Information - 5/16 in. Drive, 1/2 in. Max Drilling Capacity, 1/2 in. Max Thickness Fastened

Additional Info: 5/16 in. Drive, 1/2 in. Max Drilling Capacity, 1/2 in. Max Thickness Fastened