Menu Search
Search
GENERIC - SCREWS - NUTS - BOLTS #10X2

Screw; Hex Head; 10; 2 in. Long

SKU # 78008098206
Type: Screw
Head Type: Hex Washer Head
Size: 10
Length: 2 in.

Additional Info: Packaging Type: Jar