Menu Search
Search
FASTEC #82RWQ23FP

Screw, Wood; Steel; No. 8; 2 in. long

SKU # 78972304360
Type: Wood
Head Type: Round Washer Head
Size: #8
Material: Steel
Finish: Plain
Length: 2 in.

Additional Info: 2/3 Twinfast Thread. Quadrex Drive