Menu Search
Search
FASTEC #83RWQ23DT-5015

Screw, Wood; Round Washer Head; No. 8; 3 in. Long

SKU # 99972393800
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Matte Wicker
Length: 3 in.

Additional Info: 2/3 Deep Thread