Menu Search
Search
FASTEC #8300B

Screw, Wood; Round Washer Head; No. 8; 3 in. Long

SKU # 99972382290
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Length: 3 in.
Package: 2000

Additional Info: 2/3 Deep Thread