Menu Search
Search
FASTEC #83HW23F-8020

Screw, Wood; Hex Washer Head; No. 8; 3 in. Long

SKU # 78972359520
Type: Wood Screw
Head Type: Hex Washer Head
Size: No. 8
Finish: Wineberry
Length: 3 in.

Additional Info: 2/3 Twinfast Thread