Menu Search
Search
FASTEC #10114PSA-S1-5270

Screw, Tapping; Stainless Steel; No. 10; 1-1/4 in. long

SKU # 99972383235
Type: Tapping Screw
Head Type: Pan Head
Size: #10
Material: Stainless Steel
Finish: Wicker
Length: 1-1/4 in.

General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Stainless Steel; Finish - Wicker; Length - 1-1/4 in.; Additional Information - Type A Thread

Additional Info: Type A Thread