Menu Search
Search
FASTEC #1034HWT3Z

Screw, Self Drilling; Hex Washer Head; No. 10; 3/4 in. Long

SKU # 78972315130
Type: Self-Drilling Screw
Head Type: Hex Washer Head
Size: No. 10
Finish: Zinc
Length: 3/4 in.
Package: 100

Additional Info: Type 3 Point