The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
FASTEC #10114PST3-S2FX2-9A

Screw, Drill; Stainless Steel; No. 10; 1-1/4 in. long

SKU # 99972393430
Type: Drill Screw
Head Type: Pan Head
Size: #10
Material: Stainless Steel
Finish: White
Length: 1-1/4 in.

General Purpose Screws: Type - Drill Screw; Head Type - Pan Head, Square Drive; Size - No. 10; Material - Stainless Steel; Finish - White; Length - 1-1/4 in.; Additional Information - Type 3 Point, Surface Coating: FX2

Additional Info: Type 3 Point, Surface Coating: FX2