Menu Search
Search
FASTEC #34108253

Screw, Drill; Pan Head; No. 10; 2 in. Long

SKU # 99972393390
Type: Drill Screw
Head Type: Pan Head
Size: No. 10
Length: 2 in.
Package: 4

Additional Info: Type 3 Point