Menu Search
Search
FASTEC #34106658

Screw, Drill; Pan Head; No. 10; 1 in. Long

SKU # 99972381585
Type: Drill Screw
Head Type: Pan Head
Size: No. 10
Length: 1 in.
Package: 10

Additional Info: Type 3 Point