Menu Search
Search
DOTTIE #FM632112

Screw, Machine; Steel; No. 6; 1-1/2 in. long

SKU # 78100265010 Manufacturer Series: PC 4000
Type: Machine Screw
Head Type: Flat Head
Size: #6
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.
Number of Sizes: 1