Menu Search
Search
ZIEGLER #62CN2H0/DOM

Nut, Heavy Hex; Carbon Steel; 5/8-11 Coarse Thread

SKU # 40120696460
Type: Heavy Hex Nut
Thread Size: 5/8-11 Coarse
Material: Grade 2H Carbon Steel
Finish: Plain

ZIEGLER 62CN2H0/DOM 5/8-11 A1