Menu Search
Search
CULLY ENTERPRISES #41430

Nut, Wing; Steel; Zinc-plated Finish; 5/16-18

SKU # 08593741430

Compare

Maximum number of products selected.
Size: 5/16-18
Type: Wing Nut
Material: Steel
Finish: Zinc-plated

Additional Info: Packaging: 100